Resin-bonded mounted points 20x20-6x40 mm C 150 steel/inox/nonfer./pvc

Article no.: 2155
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Grinding point

Identification numbers & Classifications

Article number 2155
EAN / GTIN 9003170021555
Manufacturer number 2155
L-Number L50140 1709

Description

Description:

The PREMIUM ELASTIC mounted points are the perfect tools for universal use on a wide range of materials. The assortment includes both soft elastic points for curved surfaces and medium elastic points for straight faces. In addition, less elastic tools are offered for working at higher speeds, as well as special mottling points.

Feature:

  • Form: 52ZY CYLINDRICAL MOUNTED POINT
  • Specification : C 150 - BE15
  • Dimension (D x T - S x L): 20 x 20 - 6 x 40 mm
  • Diameter: 20 mm
  • Thickness: 20 mm
  • Grain size: 150
  • Vs /max: 20 m/s
  • Material suitability: Stainless steel;Aluminium;Plastics / PVC;Steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Coordinated light grey bond systems enable the ELASTIC mounted points to be put to universal use
  • Assortment also includes fewer elastic points for working at higher speeds and mottling points for mottling surfaces
  • Coding

Application:

  • For demanding work on nonferrous metals, PVC, steel and stainless steel

Recommendation:

  • Mottling points (shape MS) for mottling surfaces
  • Note maximum operating speed of 20 m/s

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart