Vernier calliper ∙ digital

Article no.: 2154N-20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Universal calipers

Identification numbers & Classifications

Article number 2154N-20
EAN / GTIN 4000896127696
Manufacturer number 2154N-20
L-Number L60140 195

Description

Description:

  • Measuring range: up to 150 mm
  • Depth gauge
  • Reversible from mm to inch
  • With interface RS 232 C
    for data processing
  • On/off switch
  • Including battery
  • Made of stainless steel
  • Plastic box
  • DIN 862
  • Dimensions / length: 234 mm
  • Net weight: 0.3 kg

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart