XDLW 09T308 ER HART

Article no.: 212954 HART
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £12.93 / Piece
  • from 10 Piece
    £10.78 / Piece
on request
In stock
1,276 pieces in stock

Product details

Technical Data

ISO code indexable insert XDLW 09T308 ER
Type HART
Corner radius 0.8 mm
Grade HB7720
Tool material Carbide
Programming radius at ap max 1.99 mm
maximum cutting depth ap max 1.15 mm
Feed fz per tooth 0.43 mm
Number of changes/inserts 4
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 212954 HART
EAN / GTIN 4045197581686

Application Table

Steel < 50 HRC
H
100
Steel < 55 HRC
H
80
Steel < 60 HRC
H
50
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.5 … 1×D / ap max

Downloads & documents

Suitable products

Tool holders

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart