REMOTE INDICATING UNIT, MAXUM3 NO DATA OUTPUT

Article no.: 2033001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Precision dial comparators

Identification & Classification

Article number 2033001
EAN / GTIN 4059192000264
Manufacturer number 2033001
L-Number L40080 256
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Description:

Display unit Millimess Maxµm III
  • IP protection class: IP 54
  • Data interface: without
  • Data output Maxµm: without data output
  • Factory standard
  • Measuring span in mm: Depends on probe type
Scope of delivery: Dials for configuring the display, battery, operating instructions.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart