1000V insulated flat nose pliers

Article no.: 188.16AVSE
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Pipe grip pliers

Identification numbers & Classifications

Article number 188.16AVSE
EAN / GTIN 3148511431566
Manufacturer number 188.16AVSE
L-Number L60130 2224

Description

Description:

  • Insulation with safety colour code
  • Jaw tips fluted
  • Burnished head

Feature:

  • B [mm]: 50
  • E [mm]: 37
  • E1 [mm]: 7
  • H [mm]: 37
  • L [mm]: 165
  • L1 [mm]: 60
  • [g]: 170

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart