SoftGrip blind rivet nut steel flat round head M6 x 9 x 20 K16, 100 pieces

Article no.: 1568874
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1568874
EAN / GTIN 4007081081948
Manufacturer number 1568874
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

SoftGrip blind rivet nuts

SoftGrip blind rivet nuts from GESIPA make it easy to insert high-quality threads in sensitive lightweight applications. Carbon fibre reinforced plastics, CFRP for short, have undeniable and fascinating advantages when it comes to saving weight. However, they are also particularly demanding when it comes to choosing a partner. Standard connectors are definitely not good enough for the high-quality material. GESIPA has now developed a blind rivet nut for composite materials that meets the high requirements. The SoftGrip blind rivet nut from GESIPA is a further development of the tried-and-tested PolyGrip multi-range blind rivet nut. With the help of a very controlled setting process, the component is only subjected to extremely low stresses in terms of the hole reveal and surface pressure. The forming flat closing head with an above-average diameter ensures very good mechanical properties. Damage to components such as crushing, cracks, delamination, etc. is thus avoided. Thanks to the controlled design of the closing head and the resulting reduction in the hole reveal, smaller edge distances of the blind rivet nut can be realised with greater hole tolerances. The high-quality materials steel, stainless steel A2 and A4 also ensure high corrosion resistance of the load-bearing thread.

Advantages:
  • Fast processes
  • Positive fit with the components
  • Process monitoring and process control are possible
  • High strengths
  • Regardless of the surface properties
  • No third-party materials required (adhesive)
  • No ageing effects
  • One-sided accessibility
  • No delamination of the CFRP
  • Smaller edge distances between the drill holes
  • Large clamping area
  • High corrosion resistance due to stainless steel
  • Larger tolerances possible for drill hole insertion SoftGrip blind rivet nuts stainless steel Perfectly suited for CFRP applications.
The high-quality stainless steel A2 and A4 materials also ensure high corrosion resistance of the load-bearing thread, making the SoftGrip stainless steel blind rivet nut ideal for CFRP materials.

Feature:

  • Diameter of the shaft: 9 mm
  • Threaded insert: 6

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart