Safety helmet Baumeister 80, Colour: YELLOW

Article no.: 097803 YELLOW
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
216 pieces in stock

Select article variation and quantity

Colour Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour YELLOW
Size 53 cm - 61 cm
Material of helmet shell HDPE
Weight 365 g
Resistance to cold Down to -20 °C
Type of product Safety helmet

Identification & Classification

Article number 097803 YELLOW
EAN / GTIN 4017765037864
Manufacturer number 9249220526
Manufacturer/responsible person Schuberth GmbH, Stegelitzer Straße 12, 39126 MAGDEBURG, Germany, www.schuberth.com

Description

Version:

Classic safety helmet of high-density-polyethylene with large protective area. Highly suitable for use in cold environments down to -20 °C. With controllable side ventilation.
  • 4-point strap attachment, height adjustable
  • 16 mm double slot mounting
  • Ecological leather sweatband
  • Pulled-down neck with rain channel
  • Without rotary catch

Application:

Building trade, multi-storey buildings and underground construction.

Standard:

DIN EN 397

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart