Replacement earplugs set, 5 pairs GARANT, Type: 28

Article no.: 097683 28
New product
Set price 5 Pair (0.21 £ / 1 Pair)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1,807 pieces in stock

Select article variation and quantity

Type Set price 5 Pair (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

SNR value (noise attenuation) 28 dB(A)
Contents 5 pair
Type of product Spare earplug
Material of earplugs Polyurethane

Identification & Classification

Article number 097683 28
EAN / GTIN 4067263129745
Manufacturer number 097683 28
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Replacement earplugs set, 5 pairs.

Warning:

Intended use
  • Position band under chin, across head or on back of neck.
  • Only with replacement earplugs, art. no.
  • 097683.
  • Protects against injurious noise.
  • Optimum protective effect is achieved only when the residual noise level reaching the ear of the wearer is within the range 70 dB to 80 dB.
  • Subtraction of the standard deviation from the average noise attenuation yields an assumed protective effect of the hearing protection system under consideration.
  • The attenuation level specified for these products is based on the attenuation of continuous noise.
  • These earplugs are not suitable for use in environments with intermittent or spontaneous noise where a higher level of sound protection is required, or in areas that require additional protection against low frequencies in high-noise environments.

Reasonably foreseeable misuse
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.
  • This product may be affected by certain chemical substances.
  • Further information should be obtained from the manufacturer.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart