• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Mouth-nose mask, Type: WHITE

Article no.: 097125 WHITE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Product features: re-usable
  • Fabric composition: 100% polyester
  • Material weight / fabric density: 145
  • Clothing standard: Oeko-Tex Standard 100

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Product features re-usable
Fabric composition 100% polyester
Material weight / fabric density 145 g/m2
Clothing standard Oeko-Tex Standard 100
Contents 1
Colour white
Type of product Medical mask

Identification & Classification

Article number 097125 WHITE
EAN / GTIN 2050002044623
Manufacturer/responsible person dekoGraphics GmbH, Opelstraße 7, 68789 ST. LEON-ROT, Germany

Description

Version:

Mouth-nose mask in subtle Hoffmann Group Design, 2-layer of polyester (incl. silver ions)
  • Size approx. 130 x 220 mm.
  • Washable at 90 °C.
  • Oeko-Tex certified.
  • The straps can be tied behind the head or round the ears.
  • Single size.

Note:

Create your mask to your own design, using overall sublimation printing or your individual company logo. To do this, include a logo file when sending your order to textilveredelung@hoffmann-group.com. The price depends on the quantity that is ordered. Delivery within 17 days.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart