Pair of cold protection gloves 1603 W 10

Article no.: 094813 10
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Pair
    £5.45 / Pair
  • from 12 Pair
    £4.55 / Pair
on request
In stock
691 pieces in stock
  • Standard: EN 511

Product details

Technical Data

Contents 12
Application reusable
Glove size 10
Material of coating Latex
Application range All-round
Knitted technology 7G
Heat protection not available
Cold protection very good
Breathability good
Touch sensitivity medium
Wet grip very good
Oil grip good
DMF-free no
silicone-free no
Accuracy of fit good
Standard EN 511
EN 388 2241X
EN 511 02X
Backing material Cotton
Coating Latex
Coating variant The palms of the hands
Colour blue / yellow
CE CE 2241
EN 388 abrasion resistance 2
EN 388 penetration resistance 1
EN 388 cut resistance 2
EN 388 tear propagation resistance 4
Weight 45 g
Protection category Category II
Type of glove Cold protection gloves
Type of product Cold protection gloves

Identification numbers & Classifications

Article number 094813 10
EAN / GTIN 4059904107304
Manufacturer number 1603W/10

Description

Version:

1603 W. Seamless cold protection gloves with latex coating. The roughened coating offers a very secure grip when working with oily components. Good visibility due to neon yellow backing material.

Application:

For windy, cold or wet working conditions.

Standard:

EN 388; EN 511

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart