Special knee pads 1 pair, black, Type: KNEE

Article no.: 091497 KNEE
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
112 pieces in stock

Select article variation and quantity

Type Price per 1 Pair (incl. VAT)

Availability

  • Standard: EN 14404

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Standard EN 14404
Type of product Knee pads

Identification & Classification

Article number 091497 KNEE
EAN / GTIN 7330509507414
Manufacturer number 402712039956ONESIZE
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:

Size: one size.
Formable knee pad with stable front face, for protection against sharp objects. For regular working in a kneeling position. Size: 155 × 250 × 20 mm (W × H × D).

Standard:

EN 14404

Suitable for:

All Blakläder work trousers with knee padding pockets.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart