Internal micrometer w. measuring jaws carb.m.face 25-50mm

Article no.: 0885502
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0885502
EAN / GTIN 4029713225032
Manufacturer number 0885502
L-Number L40510 724

Description

Version:

  • Factory standard
  • Reading: 0,01 mm
  • Reading parts and body are satin chrome finished
  • Ratchet stop
  • Carbide measuring faces
  • Cylindrical carbide tipped measuring faces

Description:

Internal micrometer w. measuring jaws carb.m.face 25-50mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 25 - 50
  • Spindle pitch_mm: 0.5 mm

Standard:

DIN 863-4

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart