Disc micrometer to measure gear tooth read. 0.01mm 150-175mm

Article no.: 0864327
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0864327
EAN / GTIN 4029713295905
Manufacturer number 0864327

Description

Description:

Disc micrometer to measure gear tooth read. 0.01mm 150-175mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 150 - 175
  • Error Limit (mm): 0.007 mm
  • Error Limit (µm): 7 µm
  • Spindle pitch_mm: 0.5 mm
  • Measuring surface diameter: 25 mm

Standard:

DIN 863-3

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart