Precision dial micrometer carb. m.face read 0.001mm 50-100mm

Article no.: 0850514
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0850514
EAN / GTIN 4029713224080
Manufacturer number 0850514
L-Number L40510 1789

Description

Version:

  • DIN 863-3
  • Reading: 0.01 mm
  • Reading on the dial: 1 µm
  • Reading parts are satin chrome finished
  • Retraction stroke 1.2 mm
  • Locking lever
  • Carbide measuring faces
  • Constant measuring force
  • Thermally insulated
  • Spindle made of hardened, stainless steel
  • Adjustable tolerance markers

Description:

Precision dial micrometer carb. m.face read 0.001mm 50-100mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 50 - 100
  • Spindle pitch_mm: 0.5 mm
  • Spindle diameter_mm: 7.5 mm

Standard:

DIN 863-3

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart