{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Version | Spray can | |
| Spray head | Standard | |
| Contents | 0.5 l | |
| Colour | milky | |
| Spontaneous ignition temperature | 200 °C | |
| Solubility in water | soluble | |
| Dynamic viscosity | > 7 mPas | |
| Storage temperature | 15 °C - 50 °C | |
| Labelling of hazardous substances | GHS07: Exclamation mark | |
| Type of product | Parting agent |
| Article number | 083083 500 | |
| EAN / GTIN | 5412386036736 | |
| Manufacturer number | 31913-AE | |
| Manufacturer/responsible person | CRC Industries Deutschland GmbH, Südring 9, 76473 IFFEZHEIM, Germany, www.crcind.com |