External micrometers w. friction clutch 50-75mm

Article no.: 0806503
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0806503
EAN / GTIN 4029713223632
Manufacturer number 0806503

Description

Version:

  • DIN 863-1
  • Reading: 0,01 mm
  • Reading parts are satin chrome finished
  • Locking lever
  • With friction clutch (ratchet)
  • Fixed quick drive
  • Carbide measuring faces
  • Thermally insulated

Description:

External micrometers w. friction clutch 50-75mm

Feature:

  • Reading: 0.01 mm
  • Measuring range (mm): 50 - 75
  • Error Limit (mm): 0.005 mm
  • Error Limit (µm): 5 µm
  • Spindle pitch_mm: 0.5 mm
  • Spindle diameter_mm: 6.5 mm

Standard:

DIN 863-1

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart