{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| suitable battery - supplier / battery type / voltage | AEG type AS 18 V | |
| Manufacturer's designation | BKS 18SBL-0 | |
| Power supply | Rechargeable battery-powered | |
| Type of rechargeable battery | Lithium-ion | |
| Number of rechargeable batteries contained | 0 | |
| Battery voltage | 18 V | |
| Version | Hand-held circular saw | |
| maximum speed | 5,000 min-1 | |
| Saw blade ⌀ | 165 mm | |
| Saw blade bore ⌀ | 20 mm | |
| maximum cutting depth 90° | 57 mm | |
| maximum vibration to EN | <2.5 m/s2 | |
| Weight | 2.9 kg | |
| Type of product | Saw |
| Article number | 078221 BKS18SBL | |
| EAN / GTIN | 4058546374549 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.aeg-powertools.eu |