Bench centre w. roller supports, base 500x110mm, 65 mm

Article no.: 0780202
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 0780202
EAN / GTIN 4029713060459
Manufacturer number 0780202
L-Number L40510 2499
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Finely ground surface, flatness tolerance according to DIN 876-2
  • with two roller supports
  • Quick-clamping device by clamping lever
  • with T-groove and support column
  • With mounting hole for dial gauges Ø 8 mm
  • Fine adjustment

Description:

Bench centre w. roller supports, base 500x110mm, 65 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart