Impact wrench 12 V, cordless impact wrench, suitable for steels

Article no.: 074014 M12CIWF125
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
15 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 12 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 12 V
Manufacturer's designation M12FCIWF12G3-502X
Number of rechargeable batteries contained 2
Power supply Battery-powered
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 12 V
maximum torque 1st step 542 Nm
maximum screw ⌀ (8.8 - 12.9) M16
Number of impacts 1st stage 0 min-1 - 1,500 min-1
Number of impacts 2nd stage 0 min-1 - 3,000 min-1
Number of impacts 3rd stage 0 min-1 - 3,300 min-1
Tool arbor drive profile External square drive
Tool arbor size 1/2 in
Weight 1 kg
maximum vibration to EN 1.5 m/s2
typical application Heavy Duty
Type of product Impact wrench

Identification & Classification

Article number 074014 M12CIWF125
EAN / GTIN 4058546483265
Manufacturer number 4933493455
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

  • Robust and powerful FUEL™ cordless impact screwdriver with brushless POWERSTATE™ EC motor.
  • Long motor service life and high energy efficiency.
  • Sturdy metal gearbox casing and ergonomic central handle with soft-grip coating.
  • Battery charge display.
  • LED illumination of the working area.
  • Reversible, with electronic speed control.
  • REDLINK PLUS™ electronics − for unique power management.
  • DRIVE CONTROL™ permits quick switching between the available settings with different speeds and torques.
With friction ring.

Supplied with:

Supplied with 2× Li-ion high-power batteries, charger, HD box.

Note:

See No. 073801073840 for suitable batteries and chargers.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart