Internal precision bore gauges, carb. tipped 6-8mm

Article no.: 0728202
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0728202
EAN / GTIN 4029713222192
Manufacturer number 0728202
L-Number L40510 2471

Description

Version:

  • 2 point comparator measuring instrument with split probe + measuring pin
  • Centering plate
  • Mounting hole Ø 8 mm
  • Ideal in conjunction with dial gauges or dial comparator gauges

Description:

Internal precision bore gauges, carb. tipped 6-8mm

Feature:

  • Measuring range (mm): 6 - 8
  • Measuring depth mm: 100 mm
  • Repeatability [µm]: 0.5 µm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart