SET IMICRO DIGITAL100-200MM

Article no.: 06130225
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology digital
Type of product Depth micrometer

Identification numbers & Classifications

Article number 06130225
EAN / GTIN 7630041117240
Manufacturer number 06130225

Description

Version:

  • Measuring range [mm]: 100 ÷ 200
  • Measuring range [in]: 3.937 ÷ 7.874
  • Resolution [mm] : 0.001
  • Resolution [in]: .00005

Description:

Set of digital internal micrometers IMICRO, 100-200 mm
Complete set of internal micrometers with digital display TESA IMICRO CAPA μ SYSTEM

Feature:

  • Zero: Floating
  • Measuring faces: Tungsten carbide tipped
  • Degree of protection: IP54; IP40 (with opto-RS232)
  • Display: LCD; Digit size: 7 mm
  • Data outputs: Opto-RS232
  • Autonomy: 1 ÷ 2 years
  • Units: mm / in
  • Included in delivery: Battery (1x); Measuring report; Declaration of conformity

Standard:

DIN 863 T4

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart