IMICRO DIGITAL 4-4,5MM

Article no.: 06130102
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product 3-point internal micrometer

Identification & Classification

Article number 06130102
EAN / GTIN 7630041116922
Manufacturer number 06130102
L-Number L41140 371

Description

Version:

  • Measuring range [mm]: 4 ÷ 4,5
  • Measuring range [in]: .1574 ÷ .1771
  • Max. permitted errors [µm]: 4
  • Max. permitted errors [in]: .0002
  • Repeatability limit [µm]: 4
  • Repeatability limit [in]: .0002
  • Resolution [mm] : 0,001
  • Resolution [in]: .00005
  • Dimension A [mm]: 2
  • Dimension A [in]: .07
  • Dimension B [mm]: 1,5
  • Dimension B [in]: .05
  • Dimension C [mm]: 20
  • Dimension C [in]: .78

Description:

Internal micrometer TESA IMICRO CAPA μ SYSTEM with digital display
Digital internal micrometer IMICRO, 4-4,5 mm

Feature:

  • Zero: Floating
  • Measuring faces: Hardened steel
  • Degree of protection: IP54; IP40 (with opto-RS232)
  • Display: LCD; Digit size: 7 mm
  • Data outputs: Opto-RS232
  • Autonomy: 1 ÷ 2 years
  • Units: mm / in
  • Included in delivery: Micrometer; Battery (1x); Measuring report; Declaration of conformity

Standard:

DIN 863 T4

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart