Series 7400 Kraftform adjustable torque screwdrivers (2.5-29.0 in. lbs.) with Rapidaptor quick-release chuck, 7446 x 11-29 in. lbs.

Article no.: 05074711001
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque screwdriver

Identification numbers & Classifications

Article number 05074711001
EAN / GTIN 4013288102898
Manufacturer number 05074711001
L-Number L60020 3412

Description

Description:

  • Wera torque screwdriver.
  • Variable torque setting option with highest precision.
  • Simple adjustment of the required torque value without any special tools.
  • Easy-to-read scale value.
  • Rapidaptor quick-release technology for rapid bit change.
  • Unlimited torque to loosen seized screws.
  • Multi-component Kraftform handle with hard and soft zones for high working speeds, whilst being easy on the hand.
  • Suitable for bits with ¼″ hexagon head drive as per DIN ISO 1173-C 6.
  • 3 and E 6.
  • 3 (ISO 1173).

Advantage:

  • Adjustable Kraftform torque screwdriver with Rapidaptor quick-release chuck
  • Suitable for bits with 1/4″ hex head drive
  • Rapidaptor technology for rapid bit change
  • Distinct signal when pre-set value is reached
  • Numerical torque value indicator

Supplied with:

  • Series 7400 Kraftform adjustable torque screwdrivers (2.5-29.0 in. lbs.) with Rapidaptor quick-release chuck, 7446 x 11-29 in. lbs.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart