Kraftform Kompakt 60 KK, 17 pieces

Article no.: 05059294001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bit holder

Identification numbers & Classifications

Article number 05059294001
EAN / GTIN 4013288165503
Manufacturer number 05059294001
L-Number L60020 2797

Description

Description:

  • Pouch with 89-mm long ballpoint bits, which enable a swivelling or pivoting of the tool axis.
  • Includes 816 R Kraftform holder with Rapidaptor quick-release chuck and multi-component Kraftform handle for low-fatigue working.
  • Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer.
  • Suitable for manual and power tool operations; 17-piece.

Advantage:

  • Pouch with 89 mm-long bits
  • Kraftform holder with Rapidaptor quick-release chuck
  • Rapidaptor quick-release chuck allows rapid bit change
  • Tough viscous bits for universal use
  • Ballpoint bits allow a swivelling of the tool axis

Supplied with:

  • Kraftform Kompakt 60 KK, 17 pieces; 1x 816 R Bitholding screwdriver with Rapidaptor quick-release chuck: 1/4″ x 119 mm; 3x 851/4 Z bits: PH 1x89 mm, PH 2x89 mm, PH 3x89 mm; 3x 855/4 Z bits: PZ 1x89 mm, PZ 2x89 mm, PZ 3x89 mm; 6x 867/4 KK TORX® bits: TX 10x89 mm, TX 15x89 mm, TX 20x89 mm, TX 25x89 mm, TX 30x89 mm, TX 40x89 mm; 4x 842/4 Bits: 3x89 mm, 4x89 mm, 5x89 mm, 6x89 mm; 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart