1060 i/1062 i/6 Kraftform VDE screwdriver set, 6 pieces

Article no.: 05051575001
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 05051575001
EAN / GTIN 4013288222381
Manufacturer number 05051575001
L-Number L60020 4765

Description

Description:

  • Premium Kraftform VDE screwdriver set.
  • Multi-component Kraftform handle for fast and gentle work.
  • The Wera Black Point tip and a sophisticated hardening process guarantee a long usability for the tip, increased corrosion protection and exact fitting accuracy.
  • Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V.
  • The hexagon anti-roll protection avoids bits from rolling away annoyingly at the workplace.
  • Handles marked to find and sort the tools easily.

Advantage:

  • Multi-component Kraftform handle for fast and low-fatigue working
  • Individually tested
  • Handle markings simplify finding and sorting of tools
  • Hexagonal anti-roll feature against rolling away
  • The Wera Black Point tip offers an exact fit and optimum corrosion protection

Supplied with:

  • 1060 i/1062 i/6 Kraftform VDE screwdriver set, 6 pieces; 2x 1062 i PH VDE-insulated Kraftform Phillips-head screwdriver: PH 1x80 mm, PH 2x100 mm; 4x 1060 i VDE-insulated Kraftform slotted screwdriver: 0.4x2.5x80 mm, 0.6x3.5x100 mm, 0.8x4x100 mm, 1x5.5x125 mm

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart