Kraftform Kompakt VDE 17 extra slim 2 Tool finder, 17 pieces

Article no.: 05006610001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 05006610001
EAN / GTIN 4013288234131
Manufacturer number 05006610001
L-Number L60020 104753
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • 21-piece tool set for working in a tensionless state and working at the approved voltage of 1,000 V.
  • One 837 i VDE bitholding screwdriver with ratchet functionality, one 817 VDE bladeholding screwdriver
  • each for Wera VDE blades
  • 14 VDE blades (each 157 mm length) with reduced blade diameter (items Kraftform Kompakt 60 i Take it easy 0.
  • 4x2.
  • 5 and Kraftform Kompakt 67 i Take it easy TX 10 standard blade diameter), so that even low-lying screw and spring elements can be easily reached and operated.
  • With Take it easy tool finder: colour coding by profile and laser-engraved size indicationfor quick and easy identification of the required tool.
  • Individually tested tools as per IEC 60900 at 10,000 V for safe working at the approved voltage of 1,000 V.
  • 1x Knipex VDE 08 26 185 needle-nose combination pliers for easy cutting thanks to the high-reduction power joint
  • with cutting edges for soft, medium-hard and hard wire.
  • Milled groove on the handle for secure holding and drawing of small workpieces such as nails, pins and bolts.
  • Chrome-plated for better rust protection, with insulated multi-component handle sleeves.
  • In a robust belt pouch.
  • The textile box features a fleece zone at the back.
  • Using the provided self-adhesive hook and loop fastener strips, the textile box can be attached to the Wera 2go components.
  • Or to the wall, shelf or workshop trolley.

Advantage:

  • The 837 i RA bitholding screwdriver with a ratchet integrated in the handle ensures fast and safe working
  • 817 VDE handle for Kraftform Kompakt interchangeable blades
  • VDE blades (157 mm length) with practical spinning function, anti-roll protection and Take it easy tool finder: colour coding by profile and laser-engraved size indication
  • 1x Knipex needle-nose combination pliers, 185 mm long
  • Individually tested tools as per IEC 60900

Supplied with:

  • Kraftform Kompakt VDE 17 extra slim 2 Tool finder, 17 pieces
  • 1x 837 i RA Kraftform blade-holding handle with ratchet functionality: 9 x 115 mm
  • 1x 817 VDE Kraftform blade-holding handle: 9 x 98 mm
  • 2x Kraftform Kompakt VDE 62 iS Take it easy: PH 1x157 mm, PH 2x157 mm
  • 2x Kraftform Kompakt VDE 65 iS Take it easy: PZ 1x157 mm, PZ 2x157 mm
  • 2x Kraftform Kompakt VDE 65 iS PZ/S Take it easy: # 1x157 mm, # 2x157 mm
  • 1x Kraftform Kompakt VDE 67 i TORX® Take it easy: TX 10 x 157 mm
  • 3x Kraftform Kompakt VDE 67 iS TORX® Take it easy: TX 15x157 mm, TX 20x157 mm, TX 25x157 mm
  • 1x Kraftform Kompakt VDE 60 i Take it easy: 0.4 x 2.5 x 157 mm
  • 3x Kraftform Kompakt VDE 60 iS Take it easy: 0.6x3.5x157 mm, 0.8x4x157 mm, 1x5.5x157 mm
  • 1x KNIPEX Needle-nose combination pliers 08 26 185: KNIPEX Needle-nose combination pliers 08 26 185
  • 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart