Belt A 4 Zyklop socket set, 1/4″ drive, 9 pieces

Article no.: 05003883001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification & Classification

Article number 05003883001
EAN / GTIN 4013288190789
Manufacturer number 05003883001
L-Number L60020 3832
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Description:

  • Typically Wera designed robust textile belt with 9 sockets taking up minimal space.
  • A smooth turning Twist to Unlock mechanism ensures a secure fit and simple removal of the sockets.
  • Comes with ″Take it easy″ Tool Finder with colour coding according to size to enable the right tool to be selected easily and quickly.
  • Includes a snap hook for secure fastening to a belt loop or pocket.
  • Supplied with a nonwoven reverse side and hook and loop strips for simple attachment e.
  • g.
  • to a wall, shelf, tool trolley and to the Wera 2go tool transport system.

Advantage:

  • 9-piece socket set on a robust textile belt, ¼″
  • For manual and power tool operations (non-impact)
  • Smooth Twist to Unlock mechanism for a secure fit and simple removal of the sockets
  • With Take it easy tool finder: colour coding by size
  • Suitable for attachment to a wall, shelf, tool trolley and to the Wera 2go System

Supplied with:

  • Belt A 4 Zyklop socket set, 1/4″ drive, 9 pieces
  • 9x 8790 HMA Zyklop 1/4″ socket: 5x23 mm, 5.5x23 mm, 6x23 mm, 7x23 mm, 8x23 mm, 10x23 mm, 11x23 mm, 12x23 mm, 13x23 mm
  • 1x Belt A (textile belt), 9 location, unloaded: 39 x 238 mm
  • 1x Hook and Loop Fastener Strips 30: 30 x 200 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart