Centre square 250 x 160mm

Article no.: 0380106
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0380106
EAN / GTIN 4029713208097
Manufacturer number 0380106
L-Number L40510 118

Description

Version:

  • Special steel
  • Factory standard
  • With mm graduated scale
  • Scale has a satin chrome finish
  • For marking the centre of cylindrical workpieces, for example spindless, slices

Description:

Centre square 250 x 160mm

Feature:

  • Material: Special steel
  • Blade length (mm): 250 x 160

Standard:

Factory standard

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart