Caliper for internal grooves ss chr. 1/20 20-160mm

Article no.: 0258502
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 0258502
EAN / GTIN 4029713203504
Manufacturer number 0258502
L-Number L40510 2089
Manufacturer/responsible person Helios-Preisser Vertrieb Mahr GmbH, Ölbergstraße 19, 72501 GAMMERTINGEN, Germany, www.helios-preisser.com

Description

Version:

  • Stainless steel
  • Reading parts have a satin chrome finish
  • Factory standard
  • Locking screw
  • Low-set master scale
  • High-precision laser graduation on vernier and scale

Description:

Caliper for internal grooves ss chr. 1/20 20-160mm

Feature:

  • Material: Stainless steel
  • Reading: 0.05 mm
  • Measuring range (mm): 20 - 160
  • Error Limit (mm): 0.1 mm
  • Error Limit (µm): 100 µm
  • Measuring jaw length (mm): 40 mm

Standard:

Factory standard

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart