L-BOXX® Plumbing 52 parts

Article no.: 00 21 19 LB S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 00 21 19 LB S
EAN / GTIN 4003773081630
Manufacturer number 00 21 19 LB S
L-Number L70010 2016

Description

Description:

  • strong box made of impact- and shock-proof ABS plastic
  • Equipped with 13 KNIPEX tools, a total of 52 brand tools, partly VDE-tested according to DIN EN 60900
  • Max. payload: 25 kg
  • Splash-proof
  • Several boxes can be securely joined together
  • Flexible inner partitions
  • Handle can be lowered into a hollow in the lid to save space
  • Ergonomically shaped handles with additional moulded recess on the side for flexible, convenient handling
  • With two-piece tool board made from dirt-repellent PP twin-wall sheets
  • Tool boards are connected to each other using hook-and-loop
  • Top section with 10 pockets and 10 elastic straps
  • Upper part of bottom section with 7 pockets and strap for hanging up the tool board
  • can also be used to lift or lay the KNIPEX L-BOXX® down
  • Bottom of base part with 7 pockets and 7 elastic straps
  • External dimensions (W x H x D): 442 x 357 x 151 mm
  • internal dimensions (W x H x D): 375 x 107 x 311 mm

Feature:

  • Dimension exterior (interior) width mm: 442mm 375mm
  • Dimension exterior (interior) height mm: 151mm 107mm
  • Dimension exterior (interior) depth mm: 442mm 311mm

Supplied with:

1 x 00 11 01 KNIPEX TwinKey® Control Cabinet Key for all standard cabinets and shut-off systems, 1 x 87 01 250 KNIPEX Cobra® High-Tech Water Pump Pliers, 1 x 87 01 400 KNIPEX Cobra® XL Pipe Wrench and Water Pump Pliers, 1 x 98 24 01 KNIPEX Screwdriver for cross recessed screws Phillips® (PH1), 1 x 98 24 02 KNIPEX Screwdriver for cross recessed screws Phillips® (PH2), 1 x 98 26 15 KNIPEX (TX15), 1 x 98 26 20 KNIPEX (TX20), 1 x 98 26 25 KNIPEX (TX25), 1 x 98 20 35 KNIPEX Screwdrivers for slotted screws (3,5 mm), 1 x 98 20 55 KNIPEX Screwdrivers for slotted screws (5,5 mm), 1 x 74 06 180 KNIPEX High Leverage Diagonal Cutter, 1 x 26 16 200 KNIPEX Snipe Nose Side Cutting Pliers (Stork Beak Pliers), 1 x 004018 Wera 8100 SA 8 Zyklop set of metal ratchets 28 parts (1/4″), 1 x 003760 Wera Joker open-end wrench (10 x 13 mm), 1 x 005655 Wera Voltage detector, single-pole 247 (0,5 x 3,0 x 70 mm), 1 x 0022086 Wera set of hex key wrenches (1,5 - 10 mm), 1 x 0030312-0300 Picard Locksmith's hammer (300 g), 1 x 101-0300 Picard Locksmith's hammer (300 g), 1 x 71510-000 Picard Metre ruler (yardstick) (2 m), 1 x 361 252 1 Rennsteig Electrician’s Chisel (250 x 10 mm), 1 x 340 250 1 Rennsteig Mason’s Chisels (250 mm), 1 x 2281 Stabila spirit level type 70 (30 cm), 1 x 90958 Heyco Express key (M 10), 1 x 16640003 Heyco Safety cutter knife (18 mm), 1 x 6135-0 Zenten Pipe cutter (3 - 35 mm / 1/8 - 1 1/2″), 1 x 86 03 250 KNIPEX Pliers Wrench pliers and a wrench in a single tool,

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart