GARANT XConnect, GARANT XTouch und GARANT XControl

The trio for tool measurement, component measurement and monitoring of automated production

Is your “old” machine is still giving good service but is lacking any sort of tool breakage monitoring, and the manufacturer cannot offer a retrofit? Procurement of a new low-cost machine with inexpensive automation, or upgrading with an expensive tool breakage monitoring system is one option – but unfortunately seriously cost-intensive. Practical problems are also known to arise when a tool breakage monitoring system is installed in unfavourable places on an expensive 5-axis machine. The manual input of the values that are found by probing is a source of errors, and there is currently a shortage of qualified people, leading to staffing bottlenecks. To meet all these challenges we have an impressive system solution: GARANT XConnect. It permits economical retrofitting of a tool breakage monitoring system and error-free transfer of the values found by probing into your machine.

Fit for automation - simple and inexpensive

GARANT XTouch is the checker within the X-Team, GARANT XControl is the security and GARANT XConnect brings everything together: Thanks to this dynamic trio, programmed tool measurement and component measurement, together with monitoring in automated production is child’s play! With radio transmission there is no need to open up the machine control unit.

GARANT XConnect

Your machine monitor with a USB interface

  • Reception unit for Bluetooth signals from XTouch and XControl
  • Requires a functioning USB port on the machine control panel
  • Prevents incorrect input of the measured values

GARANT XTouch

  • Fully automatic determination of component zero-points, measurement of lengths, bore centres, reference edges and axial alignment
  • Takes 70% less time - measured values are input directly into the machine control

GARANT XControl

Performs tool checking for greater security

  • Detection of tool breakage
  • Offers length measurement of the tool

Good arguments for our X-trio - GARANT XConnect, XTouch and XControl

  • Economical retrofitting of a tool breakage monitoring system
  • Transfers the values found by probing directly into the machine
  • No need to open up the machine control unit
  • Tools from Ø 0.3mm upwards can be monitored for breakage
  • Multiple tool breakage monitoring can be performed by a GARANT XConnect
  • Breakage monitoring and edge finder with automatic transmission of the measured values for just approx. € 3,000.– complete
  • The breakage monitoring system can be positioned in any place within the machining area

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart