• Dear customers,
    we have updated the product sections Hand Tools, Power Tools, Factory Equipment and Chemical Products for you. Please check your category filters, as changes had to be made here.
Article no.: 927271

Mobile base for Ready-to-go workbenches

Design version Steel hollow section construction

All product information:

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£179.58
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Base frame is fitted with 2 castors and 2 fixed wheels ⌀ 100 mm with grey treadless solid rubber tyres. Undercarriage load capacity up to 400 kg (workbench incl. contents). 2-component Haptoprene® handle on a raise-lower device.

Colour:

Anthracite RAL 7016 powder coated, not configurable.

Note:

Wheels and push handle unsuitable for retrofitting. Workbenches with wheels and push handle must be equipped with a one-hand individual drawer release system. Unsuitable for workbenches with recessed open casings.

Technical Data

Design version
Steel hollow section construction
Material thickness
1 mm
Type of product
Wheels and push handle for workbench

Share this product

or copy this link

To shopping cart