Storage rack for lifting tackle S

Article no.: 918620 S
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Manufacturer's designation Storage rack for lifting tackle AG2000KS RAL7035
Height 1,830 mm
Width 1,890 mm
Depth 900 mm
Number of hooks 12
Load capacity per hook 75 kg
maximum load capacity 1,000 kg
Weight 91 kg
Configurator relevant no
Type of product Lifting tackle trolley

Identification numbers & Classifications

Article number 918620 S
EAN / GTIN 2050002064089
Manufacturer number AG2000KS-7035

Description

Version:

Steel tube stand for storage of lifting tackle such as chains, ropes, lifting slings etc.. With 2 height adjustable cross beams and 12 galvanised and adjustable double suspension hooks. Easy disassembly and reassembly for mobile use on building sites. Supplied disassembled, easy assembly with instructions.

Colour:

RAL 7035 light grey powder-coated.

Note:

Additional adjustable galvanized double hooks can be found under No. 918623 size 6 at www.hoffmann-group.com.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart