Containment tray for 200 litre drums painted, on wheels

Article no.: 981265
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock
  • Material thickness: 3
  • Colour selection: RAL 5012, 2000, 3000, 6011, 7005
  • Storage: Storage of corrosive substances prohibited; Storage of flammable substances permitted; Storage of environmentally polluting substances; Storage of water polluting substances class 1-3

Description

Version:

With 2 fixed wheels and 2 castors of polyamide (⌀ 180 mm). 1 castor has a parking brake. With push handle and galvanised grid. With restraint strap fitting.
Painted.

Application:

For safe internal transport of 200 ltr drums. For flammable liquids of GHS categories 1-3 and for water-polluting liquids of GHS categories 1-4.

Standard:

Painted.

Colour:

Standard paint finish RAL 5012 light blue.

Note:

Drum stands and roller fixtures for 200 litre drums can be found under No. 981480 to 981485.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart