Containment tray for 200 litre drums galvanised with grid

Article no.: 981275
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock
  • Material thickness: 3
  • Material: galvanised
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted

Description

Version:

Made of 3 mm sheet metal. Access height 100 mm.
With galvanised grid.
Hot-dip galvanised to EN ISO 1461.

Application:

For safe storage and discharge of 200 litre drums and small drums. For flammable liquids of GHS categories 1 − 3 and for water-polluting liquids of GHS categories 1 − 4.

Standard:

Declaration of conformity (ÜHP) in line with the Building Regulations List according to the StawaR (Steel Tray Regulations).

Note:

Drum stands for 200-litre drums can be found under No. 981480 and No. 981490.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart