TYROLIT fleece rollers 100x100x19,1 MEDIUM 60 for steel/inox/nf-metals

Article no.: 34599248
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 4 pieces
  • Order steps: 4 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Abrasive flap disc

Identification numbers & Classifications

Article number 34599248
EAN / GTIN 8024406517971
Manufacturer number 34599248
L-Number L50140 3019

Description

Description:

This PREMIUM grinding cylinder consists of a mixture of coated abrasive and fleece, mounted on the burnishing machine through a special wedge bore. This combination of material offers easier cutting compared to rollers made of fleece only, ensuring fine machining and the highest level of operating comfort. In addition, the roller offers the typical properties of non-woven products, such as strong ventilation and low noise development during application.
The system with four wedges exerts an effective pulling effect on the grinding tool and guarantees quick start-up of the roller.

Advantage:

High cutting ability
Excellent fine machining
Highest operating comfort with low noise development

Suitable for:

Light deburring and cleaning, satin finish grinding on small and large surfaces, removal of oxide film, elimination of defects from previous machining steps.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart