Cable tie set LR55, releasable, red, 25 pieces, Width: 4,8mm

Article no.: 083730 4,8
Set price 25 Piece (0.23 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
785 pieces in stock

Select article variation and quantity

Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum bundle ⌀ 55 mm
Width 4.8 mm
Colour red
Re-usability yes
Minimum pull-out force 244 N
Quantity 25
Type of product Cable ties

Identification numbers & Classifications

Article number 083730 4,8
EAN / GTIN 4031026251653
Manufacturer number 115-00003

Description

Version:

Releasable ties LR55 of polyamide 6.6 are easy to use. Minimum pull-out force 244 N. The external toothing leaves no imprint on delicate components.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart