Cut-off wheel cut-off grinder EHT 300x4.0x22.23 mm SG STONE for stone (80 m/s)

Article no.: 4007220163184
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 4007220163184
EAN / GTIN 4007220163184
Manufacturer number 61629322

Description

Description:

The broad range Performance Line SG offers a high-performance tool solution for every application and every material. Performance Line SG tools achieve optimum results with maximum economic efficiency. PFERD offers cut-off wheels for petrol cutters and electric cut-off grinders in a variety of designs and dimensions. The robust cut-off wheels are suited to cutting steel, stone, concrete, cast iron and other materials. Cut-off wheel for use on petrol cutters and cut-off grinders with high cutting performance and maximum tool life.

Feature:

  • Maximum operating speed, max.: 80 m/s
  • RPM, max.: 5100 RPM
  • Shape: EHT / 41 / T1
  • Width, metric: 4 mm
  • Dia. hole: 22.23 mm
  • Abrasive: Silicon carbide SiC/C
  • Dia. external, metric: 300 mm

Advantage:

  • Fast work progress thanks to good cutting performance.
  • Maximum economic efficiency due to maximum tool life.

Application:

  • Applications: Cutting
  • Drive types: Electric angle grinder; Petrol cutter

Material:

  • Materials that can be worked:
    • Aluminium
    • Asphalt
    • Cast iron
    • Other non-ferrous metals
    • Stone
    • Concrete
    • Materials that can be worked: Aluminium; Asphalt; Cast iron; Other non-ferrous metals; Stone; Concrete

Attention:

Observe the maximum working speed of the petrol cutter/grinder and select a suitable cutting disc (80 or 100 m/s).

Note:

  • Observe the maximum operating speed of the petrol cutter/cut-off grinder and select the suitable cut-off wheel.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart