3M™ PELTOR™ Earmuffs, 32 dB, Hi-Viz, Neckband, X4B

Article no.: 7100123162
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ear defenders

Identification numbers & Classifications

Article number 7100123162
EAN / GTIN 04054596274679
Manufacturer number 7100123162

Description

Version:

Product Colour: Hi Viz Green/Black
Neckband model
Colour-coding makes it easy to identify the level of protection being worn
Innovative sealing ring provides excellent protection against low frequencies
Wide soft ear cushions help workers stay comfortable

Description:

3M™ PELTOR™ X4 Earmuffs are our lightweight and slim hearing protectors with innovative foam earcup inserts and spacers to help boost attenuation and protect against low frequencies up to 33 dB. They feature an electrically insulated, twin headband that decreases heat build-up on top of the head.

Feature:

Reduces noise levels up to 33 dB
Wide flat headband is electrically insulted making the earmuffs electrically resistant or 'dielectric'
Innovative sealing ring and new ear cushion technology provides excellent protection against low frequencies in a streamlined design
Twin headband design provides heat dispersion and internal stainless steel design offers consistent pressure and comfortable fit over an 8 hour period
Designed to optimise weight distribution and balance for outstanding comfort
ABS plastic cups are rigid, high strength and impact resistant
Thermoplastic polyurethane (TPU) soft outer cup coating protects from abrasion and bumps

Note:

Use for high performance hearing protection against moderate to high noise levels

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart