Pair of gloves MASTER FIT OIL+

Article no.: 094308
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from £5.63
  • from 12
    from £4.69
Do you want to order more than one article? To quick entry
on request
Deliverable
13,965 pieces in stock
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: DMF-free; Reinforced crook of the thumb
  • Knitted technology: 18G

Description

Version:

Multi-purpose gloves with 18-gauge knitted technology and a double coating of nitrile and sanded nitrile. The structured surface on the palm of the hand and fingers ensures a very good grip under oily conditions. Free of DMF.
MASTER FIT OIL+. The full nitrile coating extends to the wrist. Makes the glove particularly suitable for wet and oily working environments.

Standard:

EN 388; EN ISO 21420

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Glove size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart