Comfort safety glasses Contemporary, Size: S

Article no.: 096701 S
plus VAT at the current rate Prices plus delivery costs
on request
In stock
97 pieces in stock

Select article variation and quantity

Size Unit price incl. VAT
  • Lens coating: condensation-free; scratch-resistant
  • UV protection: Standard
  • Lens material: Polycarbonate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Contemporary
Frame identification U EN166 F CE
Lens identification 2C-1.2 U 1 FKN
Lens coating condensation-free; scratch-resistant
UV protection Standard
Lens material Polycarbonate
Glass width 52 mm
Type of product Safety glasses

Identification numbers & Classifications

Article number 096701 S
EAN / GTIN 8058774257641
Manufacturer number 572.03.05.00

Description

Version:

Metal-free safety glasses in a new elegant design which perfectly combines protection and modern style. Integral side pieces offer additional protection for the eye area. Coated to be condensation-free and scratch-resistant. The glasses are available in three different sizes so as to ensure a good fit on every shape of head.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart