Version:
Reflective transfer film helps to enhance the visibility of the wearer at night or in low-light conditions, fluorescent properties help to make material highly visible in daylight, dawn and dusk
Better wear comfort through segmentation
Overall Length: 100 m
Overall Width: 50.8 mm
Very good washability in home laundering at 60°C
Description:
3M™ Scotchlite™ Reflective Material 5637 with high reflection values for safety clothing requiring a high degree of daytime and night-time visibility.
Feature:
Reflection values of the silver trim meet the ISO 20471 requirements and the yellow trim ISO 20471 requirements for daytime conspicuity
Can be used for flame retardant protective clothing as per EN 469
Good washability in home laundering at 60°C
Comfort enhanced by lighter, more breathable and more flexible trim
Note:
For firefighting clothing and flame retardant workwear where high day and night visibility is required.