3M™ Scotchlite™ Reflective Material - 5686 Flourescent Red-Orange Fire Coat Trim 50.8 mm x 100 m, 6 RLS/CTN

Article no.: 7100091273
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 6 pieces
  • Order steps: 6 pieces
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7100091273
EAN / GTIN 50051131272069
Manufacturer number 7100091273

Description

Version:

Reflective transfer film helps to enhance the visibility of the wearer at night or in low-light conditions, fluorescent properties help to make material highly visible in daylight, dawn and dusk
Can be used for flame retardant protective clothing as per NFPA standard
Overall Length: 100 m
Overall Width: 50.8 mm

Description:

3M™ Scotchlite™ Reflective Material 5686 for safety clothing, such as firefighting garments and flame-resistant workwear.

Feature:

Very good washability in home laundering at 60°C
Comfort enhanced by lighter, more breathable and more flexible trim

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart