3M™ Protective Coverall 4545, 4XL

Article no.: 7100198130
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 7100198130
EAN / GTIN 04054596670198
Manufacturer number 7100198130
L-Number L01110 743

Description

Version:

Product Colour: White
Product Type: Protective Coverall
Product Colour: White
Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement

Description:

This four-point chinstrap features a magnetic buckle and exclusive selector switch. When used with the 3M SecureFit(tm) Safety Helmet X5000 the selector located in the chinstrap allows the user to choose either EN397 or EN12492 depending on the safety requirements in the workplace. The chinstrap is designed with quick and smooth adjustment features for custom fit.

Feature:

Designed to be comfortable but highly protective to CE Category III, Type 5/6 hazardous dusts and limited liquid splashes
Extremely lightweight compared to many certified coveralls available in the marketplace
3 panel hood, 2-way zip and storm flap with sealable tape with elasticated back and ankles to reduce the risk of skin exposure
Knitted cuffs and elasticated waist and ankles for increased comfort and freedom of movement
Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
EN 1073-2 nuclear particulate hold out

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart