Exterior micrometer with extension 1/100th

Article no.: 807C
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product dial gauge

Identification numbers & Classifications

Article number 807C
EAN / GTIN 3148512044000
Manufacturer number 807C
L-Number L60130 7033

Description

Description:

  • Accuracy: 1/100 mm - 0.01 mm
  • Measuring range 0 - 150 mm
  • Resolution: 0.01 mm
  • Measuring drum with torque limiter
  • The force applied to the workpiece to be measured is strictly between 5 - 10 Nm
  • Measuring drum: Ø 18 mm
  • Tungsten carbide probe: Ø 6.5 mm
  • Replaceable fixed probe
  • Supplied with 5 extensions and 5 adjustment dimensions
  • Heat-insulated plates
  • Fixture for locking the probe
  • Packaging in wooden case
  • Supplied with certificate of conformity

Feature:

  • Weight in kilograms: 1,8

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart