Wooden case for test pins not filled, Type: 0,5-1

Article no.: 483840 0,5-1
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • £4.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal size range 0.5 mm - 1 mm
Pitch bore ⌀ 0.01 mm
Number of holes 51 pcs.
Material of body wood
Type of product Box

Identification numbers & Classifications

Article number 483840 0,5-1
EAN / GTIN 2050002053939

Description

Version:

1 wooden box.

Application:

For organised storage of gauge pins in the respective diameter range.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart