Test bench Shore TI-AC, hardness test force 10 N, column length 25 cm

Article no.: TI-AC
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Test stand

Identification numbers & Classifications

Article number TI-AC
EAN / GTIN 4045761140233
Manufacturer number TI-AC
L-Number L40250 2111

Description

Description:

  • For Shore hardness testing of plastics, leather etc
  • Glass plate: Providing a higher base hardness and superior accuracy
  • Mechanical construction: Robust design enables accurate measuring movements
  • Level adjustment: For the precise levelling of the base plate blate, e.g. for the correction of inhomogeneous test objects
  • Hardness measuring device is not included with the delivery

Feature:

  • Stroke length: 15 mm
  • Maximum test object height: 63 mm
  • Base plate ⌀ 75 mm
  • Overall dimensions W×D×H TI-AC: 150×110×330 mm TI-D: 150×110×400 mm TI-ACL: 150×110×380 mm TI-DL: 150×110×380 mm

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart