Knife edge square, hardened, ss 90° 25 x 20mm

Article no.: 0387200
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 0387200
EAN / GTIN 4029713208370
Manufacturer number 0387200
L-Number L40510 121

Description

Version:

  • Stainless steel
  • DIN 875
  • Accuracy grade 00
  • Angle 90°
  • Knife edge on the inside

Description:

Knife edge square, hardened, ss 90° 25 x 20mm

Feature:

  • Material: Stainless steel
  • Blade length (mm): 25 x 20

Standard:

DIN 875

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart