Stainless steel flanged precision square Class 0, 100x70 mm

Article no.: 819.100CLO
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Protractor

Identification numbers & Classifications

Article number 819.100CLO
EAN / GTIN 3148512052029
Manufacturer number 819.100CLO
L-Number L60130 7524

Description

Description:

  • Accuracy: ± 5 + h/50 µm (h is the height in mm)
  • Made of stainless steel
  • Outer edges and surfaces precision ground

Feature:

  • E x E1 [mm]: 20 x 5
  • L x H [mm]: 100 x 70
  • L1 [mm]: 20
  • [kg]: 0.280

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart