PENTACUT 17 N-NP inserts right-hand 2/17 mm

Article no.: 273958 2/17
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
In stock
15 pieces in stock

Product details

Technical Data

Tool material Carbide
Main application UNI
Cutting conditions continuous
Chip breaker NP
Cutting speed vc main application 50 m/min - 150 m/min
Groove width w 2 mm
Corner radius R 0.8 mm
Grade IC1008
RETOL 0.02 mm
CUTDIA 32 mm
Grooving depth tmax 4 mm
Cutting depth ap 0.1 mm - 2.5 mm
Feed rate f when grooving 0.05 mm/rev. - 0.15 mm/rev.
Feed rate f when parting off 0.05 mm/rev. - 0.09 mm/rev.
Cutting depth ap min 0.05 mm
Cutting depth ap max 2.5 mm
Number of changes/inserts 5
Indexable insert profile neutral
Series PENTACUT
Finishing/roughing assignment Finishing
Manufacturer's designation PENTA 17-200NP08RS IC1008
Type of product Indexable insert for grooving

Identification numbers & Classifications

Article number 273958 2/17
EAN / GTIN 7291075389692
Manufacturer number 3345803

Description

Application:

All-round system for machining small components. For parting off, grooving, threading and reverse turning.
For grooving and groove turning. Soft-cutting.

Suitable for:

Toolholder No. 273950273951.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

From the same series "PENTACUT" View all

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart